Shop All Levers & Handles
Kipp
Adjustable Handle, Modern Design, Sz. 2, 5/16-18X30, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.2A31X30
Zoro # G3471194
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 30.00mm
- Material Zinc
- Color Black
- Height 2.85"
Product Information
- Brand Kipp
- MFR # K0122.2A31X30
- Zoro # G3471194
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 30.00mm |
Thread Size | 5/16"-18 |
Height | 2.85" |
Height (In.) | 2.85 |
Overall Length | 2.9300 in |
Overall Height | 28.50mm |
Details
Style | Modern Design |
Material | Zinc |
Color | Black |
Type | External Thread |
Item | Adjustable Handle |
Finish | Black Satin |
Knob Type | Adjustable Handle |
Thread Type | External |
Handle Type | Teardrop |
Thread Standard | UNC |
Handle Material | Zinc |
Components Material | Steel |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 30.00mm, Overall Height 28.50mm, Overall Length 2.9300 in, Thread Type External, Standards -, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON Disston 3607 Blu-Mol Xtreme Power Wood Boring Bit Set; 3 Pieces (3607)
- RENNSTEIG Screw Extractor Double Edged Set (9R 471 900 3)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 7/8"x3/4"x1-1/2"x4-1/8" (C33787)
- DIABLO 6 in. L High Carbon Steel Spade Bit Set 3 pc (DSPD4910-S3)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.2061X30)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.2101X30)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X30)
- KIPP Adjustable Handle Size: 1, M05X35, Plastic, Yellow RAL 1021, Comp: Steel (K0269.10516X35)
- KIPP Adjustable Handle Size: 3, , 3/8-16, Plastic, Red RAL 3020, Comp: Steel (K0269.3A484)
- KIPP Adjustable Handle Size: 4 1/2-13X40, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.4A51X40)
- ELESA White colour, MPR.141-CLEAN (MPR-CLEAN)
- Kipp Levers & Handles