Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 2, 5/16-18X25, Die Cast Zinc Red RAL 3003, Comp: Steel
Mfr # K0122.2A327X25
Zoro # G7271251
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Red
- Diameter 18.5mm
- Finish Powder Coated, Black Oxide
- Height 28.5mm
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 28.5mm |
Length | 65mm |
Screw Length | 25.00mm |
Thread Size | 5/16"-18 |
Overall Length | 2-9/16 in |
Overall Height | 1-43/64 in |
Height (In.) | 1.12 |
Width | 0.73" |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Red, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 25.00mm, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, Red RAL3003, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Chamfer Rtr Bit, Carbide Tipped, 1-1/2 In (16Y541)
- KODIAK CUTTING TOOLS .022 HSS Chucking Reamer Straight Flute Straight Shank (5472467)
- GS TOOLING M22M24 Tap Collet (338192)
- MILWAUKEE TOOL 12" 6 TPI Fleam Ground SAWZALL Blades (5 Pk) (48-00-5017)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X50, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.2A227X50)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X15, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.2A227X15)
- KIPP Star Grip, DIN 6336 Similar, D=M05X60, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.405X60)
- KIPP Star Grip, Form: B, Drilled Through, DIN 6336, D1= 40, H=26, D=0,312, Stainless Steel Polished (K0150.240CN2)
- KIPP Adjustable Handle, With Protective Cap Size: 2 5/16-18, Zinc Black Satin, Comp: Stainless Steel (K0123.92A31)
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X50)
- KIPP Adjustable Handle, Size: 2 3/8-16X60 Zinc, Silver Metallic, Comp: Steel (K0116.2A43X60)
- Kipp Hand Knobs and Wheels