Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 2, 3/8-16X60, Die Cast Zinc High-Gloss Chromed, Comp: Steel
Mfr # K0122.2A46X60
Zoro # G7271699
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Silver
- Diameter 18.5mm
- Finish Chrome Plated, Black Oxide
- Height 28.5mm
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 28.5mm |
Length | 65mm |
Screw Length | 60.00mm |
Thread Size | 3/8"-16 |
Overall Length | 2-9/16 in |
Width | 0.73" |
Height (In.) | 1.12 |
Overall Height | 1-43/64 in |
Details
Color | Silver |
Finish | Chrome Plated, Black Oxide |
Knob Type | Adjustable Handle |
Material | Diecast Zinc, Steel |
Style | Modern Design |
Type | External Thread |
Item | Adjustable Handle |
Standards | REACH, RoHS |
Components | Steel |
Thread Type | External |
Thread Standard | UNC |
Handle Material | Zinc |
Handle Type | Teardrop |
Components Material | Steel |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 60.00mm, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 1-1/8" (DHS1125)
- TE-CO Toggle Pad, 1/2-13, Black Oxide (44305)
- WESTWARD Alloy Steel Tap, 1/4-29 UNF (CCT1060-29)
- PRO-GRADE TOOLS Adjustable Wrenches, 6" (15006)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X40, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A46X40)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X20)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X35)
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 2 M12X45 Steel, Painted Finish Gray Hammertone (K0120.212X45)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 32, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A2)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X80, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A61X80)
- KIPP Knurled nuts high style steel and stainless steel, DIN 466 (K0143.062)
- Kipp Knobs