Shop All Levers & Handles
Kipp
Adjustable Handle, Modern Design, Sz. 1, M06X30, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.1061X30
Zoro # G2479163
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 30.00mm
- Material Zinc
- Color Black
- Height 2.40"
Product Information
- Brand Kipp
- MFR # K0122.1061X30
- Zoro # G2479163
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 30.00mm |
Thread Size | M6 |
Height | 2.40" |
Overall Length | 1.8500 in |
Height (In.) | 2.40 |
Overall Height | 24.50mm |
Details
Style | Modern Design |
Material | Zinc |
Color | Black |
Type | External Thread |
Knob Type | Adjustable Handle |
Finish | Black Satin |
Item | Adjustable Handle |
Thread Type | External |
Handle Type | Teardrop |
Handle Material | Zinc |
Components Material | Steel |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M6, Screw Length 30.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Standards -, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Cutter Wheel Replacement, PK2 (70007B)
- BON TOOL Bon 21-102 Lewis Pin, 5/8" Diameter X 4" (Pair) (21-102)
- GEARWRENCH 11 Piece 1/2" Drive 6 Point Standard SAE Socket Set (80703)
- KO-KEN Socket 55mm 12 Point 31mm For Rear Wheel Nut Motorcycle 1/2 Sq. Drive (4405M-55DU)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21X30)
- KIPP Adjustable Handle Size: 1, 1/4-20X15, Plastic, Blue RAL 5017, Comp: Steel (K0269.1A287X15)
- KIPP Pull Handles stainless steel, three-piece tube design, Style A (K0227.300081)
- KIPP Adjustable Handle, Soft Touch, Size: 1 M06X15 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.10601X15)
- KIPP Adjustable Handle, Size: 2 M06X60, Zinc Black Satin, Comp: Stainless Steel (K0123.2061X60)
- KIPP Adjustable Handle, Size: 3 M10X50, Entirely Stainless Steel, Electropolished (K0124.310X50)
- J.W. WINCO GN565.1-26-116-BL Cabinet U-Handle (565.1-26-116-BL)
- Kipp Levers & Handles