Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 1, M06X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel
Mfr # K0122.1066X25
Zoro # G7316535
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Silver
- Diameter 13mm
- Finish Chrome Plated, Black Oxide
- Height 24.5mm
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 24.5mm |
Length | 40mm |
Screw Length | 25.00mm |
Thread Size | M6 |
Overall Length | 1-37/64 in |
Height (In.) | 0.97 |
Width | 0.51" |
Overall Height | 1-7/32 in |
Details
Color | Silver |
Finish | Chrome Plated, Black Oxide |
Knob Type | Adjustable Handle |
Material | Diecast Zinc, Steel |
Style | Modern Design |
Components | Steel |
Thread Type | External |
Standards | REACH, RoHS |
Type | External Thread |
Item | Adjustable Handle |
Handle Material | Zinc |
Components Material | Steel |
Handle Type | Teardrop |
Thread Standard | Coarse |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size M6, Thread Standard Coarse, Screw Length 25.00mm, Overall Height 1-7/32 in, Overall Length 1-37/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Pneumatic Stroke Riveting Hammer, 3-5/8In (JAT-902)
- MILWAUKEE TOOL PACKOUT Low-Profile Organizer Tray for 19 pc. SHOCKWAVE Impact Duty 3/8 in. Drive Metric Deep Well Sockets (49-66-6831)
- MILWAUKEE TOOL 9" L x 5 TPI Reciprocating Saw Blade (48-00-8526)
- DRILLCO 1/4-20, NITRO SPIRAL POINT TAPS - 2100N (21N116CP)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X30)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M05X10, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1056X10)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X35)
- KIPP Adjustable Handle, Size: 3 M08X20 Zinc, Silver Metallic, Comp: Steel (K0116.3083X20)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Gray (K0155.2A415)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=M12, D1= 63, H=42, Stainless Steel Polished (K0150.563122)
- MIDWEST FASTENER 5/16" Blue Plastic Flowerette Thumb Screw Knobs 4PK (70933)
- Kipp Knobs