Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 1, M06X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel
Mfr # K0122.1066X20
Zoro # G7316438
product price: $8.89
/ea
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Silver
- Diameter 13mm
- Finish Chrome Plated, Black Oxide
- Height 24.5mm
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 24.5mm |
Length | 40mm |
Screw Length | 20.00mm |
Thread Size | M6 |
Overall Length | 1-37/64 in |
Height (In.) | 0.97 |
Overall Height | 1-7/32 in |
Width | 0.51" |
Details
Color | Silver |
Finish | Chrome Plated, Black Oxide |
Knob Type | Adjustable Handle |
Material | Diecast Zinc, Steel |
Style | Modern Design |
Thread Type | External |
Standards | REACH, RoHS |
Components | Steel |
Item | Adjustable Handle |
Type | External Thread |
Thread Standard | Coarse |
Handle Type | Teardrop |
Handle Material | Zinc |
Components Material | Steel |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size M6, Thread Standard Coarse, Screw Length 20.00mm, Overall Height 1-7/32 in, Overall Length 1-37/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP BENCH GRINDER 6"" LED (SBG-150A)
- DORIAN Diamond Turning Insert, Diamond, 3/8 in, CCMT, 80 Degrees, 1/64 in (CCMT-32.51-PEM-DPC25UT)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG .034 x 12" FEELER GUAGE (KH34012)
- TEKTON 3/8 Inch Drive x 10 Inch Impact Extension (SIA11110)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X30)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X25)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M05X10, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1056X10)
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X50)
- KIPP Star Grip, DIN 6336 Similar, D=M05X20, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.405X20)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.052X10)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.10X40)
- Kipp Hand Knobs and Wheels