Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 1, M06, Die Cast Zinc Orange RAL 2004, Comp: Steel
Mfr # K0122.1062
Zoro # G7292805
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Orange
- Diameter 13mm
- Finish Plastic Coated, Black Oxide
- Height 24.5mm
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 24.5mm |
Length | 40mm |
Screw Length | 0.3500 in |
Thread Size | M6 |
Overall Length | 1-37/64 in |
Height (In.) | 0.97 |
Width | 0.51" |
Overall Height | 1-7/32 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size M6, Thread Standard Coarse, Screw Length 0.3500 in, Overall Height 1-7/32 in, Overall Length 1-37/64 in, Thread Type Internal, Standards Orange RAL2004, REACH, RoHS, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insulated Slotted Screwdriver 7/32 in Round (05022732001)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 4 mm Tip, 2 21/32 in L (45524)
- URREA Tool Box, Plastic, Black, 26 in W x 10-3/4 in D x 10-1/2 in H (CPU26A)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92301)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M05X50, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1052X50)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=M12, D1= 63, H=42, Stainless Steel Polished (K0150.563122)
- KIPP Star Grip, DIN 6336 Similar, D=M06X20, D1= 25, External Thread, Steel, Black Plastic, Cap: Gray (K0155.4065X20)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 50, External Thread, Steel, Black Plastic, Cap Gray (K0155.4A415X40)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A33)
- KIPP Crank Handle, Size: 3, Reamed Hole Bore D2= 12 mm, A=125, H=139.5 Thermoplastic, Revolving (K0659.3312)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.00"L, HR Phenolic (3040AL)
- Kipp Knobs