Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 1, M05X20, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.1051X20
Zoro # G7358919
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Black
- Diameter 13mm
- Finish Plastic Coated, Black Oxide
- Height 24.5mm
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 24.5mm |
Length | 40mm |
Screw Length | 20.00mm |
Thread Size | M5 |
Overall Length | 1-37/64 in |
Width | 0.51" |
Overall Height | 1-7/32 in |
Height (In.) | 0.97 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M5, Thread Standard Coarse, Screw Length 20.00mm, Overall Height 1-7/32 in, Overall Length 1-37/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (80013D2B123810)
- GENERAL TOOLS VICE PIN LARGE ADJUSTABLE (GN93)
- CMT Bit Organizer w/o Bushings (03.51.0106)
- TEKTON 1/2 Inch Drive x 9/16 Inch 12-Point Socket (SHD22214)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M05X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.1051X50)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.042)
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=M12, D1= 63, H=42, Stainless Steel Polished (K0150.463122)
- KIPP Star Grip, DIN 6336 Similar, D=M08X25, D1= 40, External Thread, Steel, Black Plastic, Cap: Gray (K0155.40815X25)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Silver Metallic, Comp: Steel (K0116.3A43)
- KIPP Knurled Knob Size: 2 D=M08X25, D1= 26, H=26, Thermoplastic Black, Comp: Steel, Cap: Black (K0247.208X25)
- KIPP Wing Grip D=M10 A=75, H=35, 6, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.210)
- Kipp Knobs