Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 0, 8-32X25, Die Cast Zinc Orange RAL 2004, Comp: Steel
Mfr # K0122.0AE2X25
Zoro # G7310311
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Orange
- Diameter 13mm
- Finish Powder Coated, Black Oxide
- Height 24.5mm
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 24.5mm |
Length | 30mm |
Screw Length | 25.00mm |
Thread Size | #8-32 |
Overall Length | 1.1800 in |
Height (In.) | 0.97 |
Overall Height | 1.1800 in |
Width | 0.51" |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size #8-32, Thread Standard UNC, Screw Length 25.00mm, Overall Height 1.1800 in, Overall Length 1.1800 in, Thread Type External, Standards Orange RAL2004, REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Retaining Ring Pliers, 0.047In Tip, 90 Deg (J374)
- BLAIR EQUIPMENT CO $ROTOBROACH CUTTER 3/8" 3PK (BL11108-3)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake (Tool Only) (DCG418B)
- TITAN Magnifying Glass, Lighted, 2.2x, 9 pcs. (15029-9)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 40, External Thread, Steel, Black Plastic, Cap Black (K0155.4A4X40)
- KIPP Wing Grip D=M10 A=75, H=35, 6, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0210)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X20, D1= 63, External Thread, Steel, Black Plastic, Cap Black (K0155.4A42X20)
- KIPP Adjustable Handle, With Protective Cap Size: 3 M08X20, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.93082X20)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X90, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.41227X90)
- KIPP Star Grip, DIN 6336 Similar, D=M08X25, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X25)
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 5/8"L, Zinc Plated (GN4C----K4DBN-R)
- Kipp Knobs