Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 0, 10-32X20, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.0A11X20
Zoro # G7270490
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Black
- Diameter 13mm
- Finish Powder Coated, Black Oxide
- Height 24.5mm
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 24.5mm |
Length | 30mm |
Screw Length | 20.00mm |
Thread Size | #10-32 |
Overall Length | 1.1800 in |
Width | 0.51" |
Overall Height | 1.1800 in |
Height (In.) | 0.97 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size #10-32, Thread Standard UNF, Screw Length 20.00mm, Overall Height 1.1800 in, Overall Length 1.1800 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 13 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-13-06)
- DE-STA-CO Vertical Hold Down Clamp, 700 lb Cap (5105)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 1" Cutting D (63134206041)
- MITUTOYO Connecting Cable, 3M, At100 (09AAA030A)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A21X50)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A21X40)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A21X15)
- KIPP Star Grip, DIN 6336 Similar, D=M05X45, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.405X45)
- KIPP Star Grip With Steel Bushing, D=M10, D1= 50, H=32, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.210)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2101)
- DAVIES Fluted Knob, 3/8-16 Thread Size, 1.59"L, Tap, GP Phenolic (4103HJ)
- Kipp Knobs