Shop All Knobs
Kipp
Adjustable Handle, Mod. Design, Protective Cap Sz. 3, M10X60, Cast Zinc Orange RAL2004, Comp: Steel
Mfr # K0122.93102X60
Zoro # G7291159
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Orange
- Diameter 21mm
- Finish Plastic Coated, Black Oxide
- Height 41.5mm
Product Information
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 21mm |
Height | 41.5mm |
Length | 80mm |
Screw Length | 60.00mm |
Thread Size | M10 |
Overall Length | 3.1500 in |
Width | 0.83" |
Height (In.) | 1.63 |
Overall Height | 2.1500 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size M10, Thread Standard Coarse, Screw Length 60.00mm, Overall Height 2.1500 in, Overall Length 3.1500 in, Thread Type External, Standards Orange RAL2004, REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 9" L x Wood Cutting Recip Saw Blade, 9in, 6Tpi (372956)
- CRAFTSMAN Wrenches, 1" Standard SAE Combination Wr (CMMT44705)
- MITUTOYO Digimatic Caliper, 0-6", IP67, No SPC, Crbde (500-731-20)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-I (C22726)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 3, M10X50, Cast Zinc Orange RAL2004, Comp: Steel (K0122.93102X50)
- KIPP Star Grip, DIN 6336 Similar, D=8, D1= 40, Drilled Bushing, Steel, Black Plastic, Cap: Black (K0155.108)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 1, D= M05, D1= 21 mm, Electropolished (K0250.105)
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X20)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X60, D1= 63, External Thread, Steel, Black Plastic, Cap Black (K0155.4A51X60)
- KIPP Star Grip, DIN 6336 Similar, D=M06X40, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.406X40)
- J.W. WINCO DIN319-KU-32-M8-E Ball Knob Duroplast Plastic (8NB39/E)
- Kipp Hand Knobs and Wheels