Shop All Knobs
Kipp
Adjustable Handle, Mod. Design, Protective Cap Sz. 2, 3/8-16X60, Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.92A41X60
Zoro # G7272566
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 18.5mm
- Finish Powder Coated, Black Oxide, Natural Finish
- Height 32mm
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 32mm |
Length | 65mm |
Screw Length | 60.00mm |
Thread Size | 3/8"-16 |
Overall Length | 2-9/16 in |
Overall Height | 1-43/64 in |
Width | 0.73" |
Height (In.) | 1.26 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 60.00mm, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 24"x4" RE GatorLoy W (GF11791-01)
- CLE-LINE Cobalt Annular Cutter, 2 5/16" L (C34133)
- SUMITOMO Carbide Drill, 0.125" Shank dia. (MDW1250XHV12)
- WIHA Adapter Blade For 4mm Micro Bits (28583)
- KIPP Mushroom Knob, Thermoplastic, Size: 2, D= M06, D1= 25, Comp: Steel, Cap: Black (K0251.06)
- KIPP Adjustable Handle, Size: 2 5/16-18X30, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.2A32X30)
- KIPP Adjustable Handle, Size: 5 M12X40 Zinc, Silver Metallic, Comp: Steel (K0116.5123X40)
- KIPP Wing Grip D=1/4-20 A=50 H=24 Stainless Steel 1.4308 Polished (K0273.1A2)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M10X50, Cast Zinc Orange RAL2004, Comp: Steel (K0122.92102X50)
- KIPP Wing Grip D=M06 A=38, H=18, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0906)
- KIPP Palm Grip, DIN 6335, D=5/16-18 D1= 40 H=26, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5040A32)
- Kipp Knobs