Shop All Knobs
Kipp
Adjustable Handle, Low Profile, Size: 3, 3/8-16X20, Zinc, Orange RAL 2004, Comp: Steel
Mfr # K0737.3A42X20
Zoro # G7281745
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Orange
- Diameter 21.2mm
- Finish Powder Coated, Black Oxide
- Height 37mm
Product Information
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 21.2mm |
Height | 37mm |
Length | 80mm |
Screw Length | 20.00mm |
Thread Size | 3/8"-16 |
Overall Length | 3.1500 in |
Width | 0.83" |
Overall Height | 1-1/2 in |
Height (In.) | 1.46 |
Description
Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 20.00mm, Overall Height 1-1/2 in, Overall Length 3.1500 in, Thread Type External, Standards Orange RAL2004, REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Adjustable Ratcheting Torque Wrench Usa Made, 20-150 In/Lb, 1/4" Drive (KTI72118A)
- WILLIAMS Williams Needle Nose Plier, Short Nose, 4-1/2" (PL-114CS)
- SUNEX 1 In. Drive 19 Mm Hex Drive Impact So (560719)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P648NC)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Yellow (K0155.2A17)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X60, D1= 50, External Thread, Steel, Black Plastic, Cap Black (K0155.4A5X60)
- KIPP Triangular knob, external threads M06 x 15 mm, knob thermoset. (K0183.14006X15)
- KIPP Wing Grip, Mini, D=5/16-18X40 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A3X40)
- KIPP Star Grip, Similar To DIN 6336, D=1/4-20X30, D1= 32 H=20, External Thread, Thermoplastic Black (K0154.4A2X30)
- KIPP Adjustable Handle, Size: 5 1/2-13X80 Zinc, Black Satin, Comp: Steel (K0116.5A51X80)
- J.W. WINCO DIN467-M10-NI Flat Knurled Nut (467-M10-NI)
- Kipp Hand Knobs and Wheels