Shop All Knobs
Kipp
Adjustable Handle, Low Profile, Size: 2, M08X40, Zinc, Black Satin, Comp: Steel
Mfr # K0737.2081X40
Zoro # G7309928
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 18.5mm
- Finish Plastic Coated, Black Oxide
- Height 28.5mm
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 28.5mm |
Length | 65mm |
Screw Length | 40.00mm |
Thread Size | M8 |
Overall Length | 2-9/16 in |
Width | 0.73" |
Overall Height | 1.1500 in |
Height (In.) | 1.12 |
Description
Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M8, Thread Standard Coarse, Screw Length 40.00mm, Overall Height 1.1500 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 15mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9053)
- WILLIAMS Elec Slotted Screwdriver, 3x3/16 Slotted 3/16" (SDE-43)
- PROTO SAE L Key, 5/64" Tip Size, 1 7/8 in Long, 5/8 in Short (J46105)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (20179B9114R)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X20, Zinc, Black Satin, Comp: Steel (K0737.2061X20)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X45, Zinc, Black Satin, Comp: Steel (K0737.2061X45)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X60, Zinc, Black Satin, Comp: Steel (K0737.2061X60)
- KIPP Star Grip, DIN 6336 Similar, D=M05X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Gray (K0155.4055X10)
- KIPP Adjustable Handle, Size: 0 10-24, Zinc Red RAL 3003, Comp: Stainless Steel (K0123.0A027)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X25, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.41027X25)
- KIPP Wing Grip D=M05X20 A=50, H=24, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0105X20)
- Kipp Knobs