Shop All Knobs
Kipp
Adjustable Handle, Low Profile, Size: 2, M06X60, Zinc, Black Satin, Comp: Steel
Mfr # K0737.2061X60
Zoro # G7358690
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 18.5mm
- Finish Plastic Coated, Black Oxide
- Height 28.5mm
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 28.5mm |
Length | 65mm |
Screw Length | 60.00mm |
Thread Size | M6 |
Overall Length | 2-9/16 in |
Height (In.) | 1.12 |
Width | 0.73" |
Overall Height | 1.1500 in |
Description
Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M6, Thread Standard Coarse, Screw Length 60.00mm, Overall Height 1.1500 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Wee Buddy Fish Tape with 150 ft. of 1/8" Fiberglass Rod (8-18-150K)
- STARRETT Vernier Caliper w/Case, 6 In/150mm (125MEA-6/150)
- DEWALT 7/16" x 12" Black Oxide Drill Bit (DW1612)
- GRAY TOOLS 1000V Insulated Open End Wrench, 6mm, 1000V Insulated (MEBO6-I)
- KIPP Adjustable Handle, Low Profile, Size: 2, M08X40, Zinc, Black Satin, Comp: Steel (K0737.2081X40)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X45, Zinc, Black Satin, Comp: Steel (K0737.2061X45)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X20, Zinc, Black Satin, Comp: Steel (K0737.2061X20)
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=5/16-18, D1= 40, H=26, Stainless Steel Polished (K0150.440A32)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M08X55, Cast Zinc Black Satin, Comp: Steel (K0122.92081X55)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X90, Die Cast Zinc Black Satin, Comp: Steel (K0122.4101X90)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.042X16)
- Kipp Knobs