Shop All Knobs
Kipp
Adjustable Handle, Low Profile, Size: 2, M06, Zinc, Orange RAL 2004, Comp: Steel
Mfr # K0737.2062
Zoro # G7268637
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Orange
- Diameter 18.5mm
- Finish Plastic Coated, Black Oxide
- Height 28.5mm
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 28.5mm |
Length | 65mm |
Screw Length | 15/32 in |
Thread Size | M6 |
Overall Length | 2-9/16 in |
Width | 0.73" |
Overall Height | 1.1500 in |
Height (In.) | 1.12 |
Description
Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size M6, Thread Standard Coarse, Screw Length 15/32 in, Overall Height 1.1500 in, Overall Length 2-9/16 in, Thread Type Internal, Standards Orange RAL2004, REACH, RoHS, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Large Hand Scoop, Yellow, 15 x 6-1/2 In (65006)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7mm 6 pt Metric Socket, 6 Points (41703)
- KO-KEN Bit Socket 1/2 Square 32mm For Drain Plug 1/2 Sq. Drive (4110A-1/2)
- CLESCO 1/4" ID Rh Taper Buff Spindle Steel, Yellow Zinc (BTR-2)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X25, Zinc, Orange RAL 2004, Comp: Steel (K0737.2062X25)
- KIPP Wing Grip, Mini, D=M06 A=28, H=15, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0006)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X40, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2063X40)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1062)
- KIPP Adjustable Handle, Size: 2 M08X60 Zinc, Black Satin, Comp: Steel (K0116.2081X60)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X60, D1= 50, External Thread, Steel, Black Plastic, Cap Black (K0155.4A5X60)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, metric (K0137.1082)
- Kipp Hand Knobs and Wheels