Shop All Knobs
Kipp
Adjustable Handle, Low Profile, Size: 2, 3/8-16X50, Zinc, Black Satin, Comp: Steel
Mfr # K0737.2A41X50
Zoro # G7330237
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 18.5mm
- Finish Powder Coated, Black Oxide
- Height 1.12"
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 1.12" |
Length | 65mm |
Screw Length | 50.00mm |
Thread Size | 3/8"-16 |
Overall Length | 2-9/16 in |
Width | 0.73" |
Height (In.) | 1.12 |
Overall Height | 1.1500 in |
Description
Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 50.00mm, Overall Height 1.1500 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Feeler Thickness Gage Set, 36 pcs. (44ZE49)
- XCELITE 5 in Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (170MN)
- DRILL AMERICA 1-3/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-3/16)
- BIG HORN 40 Piece Carbon Steel SAE Tap and Die Set (19265)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.102X30)
- KIPP Wing Grip, Mini, D=1/4-20 Tapped Through Thread, A=28, H=14, 3, Form: D, Thermoplastic Black (K0658.100A2)
- KIPP Star Grip, DIN 6336 Similar, D=M10X40, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X40)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X80, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.5A53X80)
- KIPP Adjustable Handle, Size: 1 M05X40 Zinc, Black Satin, Comp: Steel (K0116.1051X40)
- KIPP Star Grip, Form: C, Blind Hole, DIN 6336, D1= 50, H=34, D=10, Stainless Steel Polished (K0150.350102)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 1/2-13 Thread Size, 1.25"L, Steel (GN8C----F7S--21)
- Kipp Knobs