Shop All Knobs
Kipp
Adjustable Handle, Low Profile, Size: 2, 3/8-16X30, Zinc, Black Satin, Comp: Steel
Mfr # K0737.2A41X30
Zoro # G7330219
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 18.5mm
- Finish Powder Coated, Black Oxide
- Height 1.12"
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 1.12" |
Length | 65mm |
Screw Length | 30.00mm |
Thread Size | 3/8"-16 |
Overall Length | 2-9/16 in |
Width | 0.73" |
Overall Height | 1.1500 in |
Height (In.) | 1.12 |
Description
Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 30.00mm, Overall Height 1.1500 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Screwdriver Bit Set, 6 Pieces, 1/4" Shank (1876225)
- OSG Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes (1410103208)
- CRAFTSMAN Breaker Bar, 3/4" Breaker Bar (CMMT99274)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4620)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.3A43)
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 40, External Thread, Steel, Black Plastic, Cap: Gray (K0155.40815X50)
- KIPP Adjustable Handle, Size: 5 1/2-13X40 Zinc, Silver Metallic, Comp: Steel (K0116.5A53X40)
- KIPP Adjustable Handle, Low Profile, Size: 2, 1/4-20 Zinc, Orange RAL 2004, Comp: Stainless Steel (K0738.2A22)
- KIPP Wing Grip D=M06X30 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.906X30)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A12X16)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X30, D1= 50, External Thread, Steel, Black Plastic, Cap Gray (K0155.4A55X30)
- Kipp Hand Knobs and Wheels