Shop All Knobs
Kipp
Adjustable Handle, Low Profile, Size: 2, 1/4-20X35, Zinc, Black Satin, Comp: Steel
Mfr # K0737.2A21X35
Zoro # G7281106
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 18.5mm
- Finish Powder Coated, Black Oxide
- Height 1.12"
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 1.12" |
Length | 65mm |
Screw Length | 35.00mm |
Thread Size | 1/4"-20 |
Overall Length | 2-9/16 in |
Overall Height | 1.1500 in |
Width | 0.73" |
Height (In.) | 1.12 |
Description
Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 35.00mm, Overall Height 1.1500 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Screw Extractor Set, Hex Head, Multi-Spline, Carbon Steel, Plastic Case, 25-Piece (53227)
- REMCO Hygienic Tool Hanger, White (06155)
- AMPG Flat Dial Indicator Point, 1-3/4, M2.5 SS (Z9358SS-M)
- KNAPE & VOGT Knape & Vogt KV1194 WH Adjustable Closet Shelf Rod Support; White (KV1194 WH)
- KIPP Adjustable Handle, Low Profile, Size: 2, 1/4-20X45, Zinc, Black Satin, Comp: Steel (K0737.2A21X45)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X25)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 10-32X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A11X20)
- KIPP Knurled Knobs aluminum (K1099.42145)
- KIPP Adjustable Handle, Size: 5 5/8-11X60 Zinc, Black Satin, Comp: Steel (K0116.5A61X60)
- KIPP Torque Knurled Knob Size:2 D=M05, Thermoplastic Black Ral7021, Comp:Steel, Cap:Black Ral7021 (K0277.205)
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----5S3A-21)
- Kipp Hand Knobs and Wheels