Shop All Knobs
Kipp
Adjustable Handle, Ball Style, All Steel, Size: 3 M20X50 Steel, Painted Finish Gray Hammertone
Mfr # K0120.320X50
Zoro # G7268689
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.18
- Color Silver Gray
- Diameter 43mm
- Finish Hammertone, Black Oxide
- Height 58.5mm
Product Information
Dimensions
Base Dia. (In.) | 1.18 |
Diameter | 43mm |
Height | 58.5mm |
Length | 132mm |
Screw Length | 50.00mm |
Thread Size | M20 |
Overall Length | 5-13/64 in |
Height (In.) | 1.46 |
Width | 1.69" |
Overall Height | 2-9/16 in |
Details
Color | Silver Gray |
Finish | Hammertone, Black Oxide |
Knob Type | Adjustable Handle |
Material | Steel |
Style | Classic Ball |
Standards | REACH, RoHS |
Components | Steel |
Thread Type | External |
Type | External Thread |
Item | Adjustable Handle |
Handle Material | Steel |
Components Material | Steel |
Handle Type | Ball Knob |
Thread Standard | Coarse |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Silver Gray, Thread Size M20, Thread Standard Coarse, Screw Length 50.00mm, Overall Height 2-9/16 in, Overall Length 5-13/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIPPS Lockjaw Riggers Bag (H02106)
- WESTWARD Retrieving Magnet, 16-3/4 in. L, Manual (45KH11)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-S)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/4x3/8x1-3/4x3-9/16 (C41381)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A2X25)
- KIPP Wing Grip D=5/16-18 A=75 H=35 Stainless Steel 1.4308 Polished (K0273.2A3)
- KIPP Star Grip With Steel Bushing, D=M08, D1= 40, H=25, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.208)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=1/2-13, D1= 63, H=42, Stainless Steel Polished (K0150.563A52)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X30, D1= 50, External Thread, Steel, Black Plastic, Cap Yellow (K0155.4A57X30)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X25)
- MORTON Black Plastic Hand Knob with M10 Thread, 50mm Diameter, Plated Steel Insert (PHK-154)
- Kipp Hand Knobs and Wheels