Shop All Knobs
Kipp
Adjustable Handle, Ball Style, All Steel, Size: 1 M10X40 Steel, Painted Finish Gray Hammertone
Mfr # K0120.110X40
Zoro # G7329351
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Silver Gray
- Diameter 28mm
- Finish Hammertone, Black Oxide
- Height 41mm
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 28mm |
Height | 41mm |
Length | 83mm |
Screw Length | 40.00mm |
Thread Size | M10 |
Overall Length | 3-17/64 in |
Width | 1.10" |
Height (In.) | 0.97 |
Overall Height | 1.9300 in |
Details
Color | Silver Gray |
Finish | Hammertone, Black Oxide |
Knob Type | Adjustable Handle |
Material | Steel |
Style | Classic Ball |
Standards | REACH, RoHS |
Components | Steel |
Type | External Thread |
Thread Type | External |
Item | Adjustable Handle |
Handle Type | Ball Knob |
Components Material | Steel |
Handle Material | Steel |
Thread Standard | Coarse |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Silver Gray, Thread Size M10, Thread Standard Coarse, Screw Length 40.00mm, Overall Height 1.9300 in, Overall Length 3-17/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 140-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (420265)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, #3 Phillips, PK5 (833PT-5PK)
- M.A. FORD 1/8 X 1/4 X.030Cr Blaze Endmill (61B025001)
- CRESCENT NICHOLSON 8" Rectangular Double Cut Hand Bastard File (05853N)
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 1 M10X25 Steel, Painted Finish Gray Hammertone (K0120.110X25)
- KIPP Wing Grip, One-Sided, Size: 2 D=M08, A=37, 5, H=36, Form: K, Body Black, Cap Red, Comp: Steel (K0608.2086)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A42X25)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.05)
- KIPP Wing Grip D=M05X20 A=50, H=24, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0105X20)
- KIPP Ball Knobs, stainless steel or aluminum, DIN 319, Style C, metric (K0650.116042)
- ZORO SELECT Adjustable Handle, 0.90" Screw Length (MA-28064)
- Kipp Hand Knobs and Wheels