Shop All Knobs
Kipp
Adjustable Handle, Ball Style, All Stainless Steel, Size: 1, M12X30, Electropolished
Mfr # K0121.1112X30
Zoro # G7280561
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Natural
- Diameter 28mm
- Finish Electrolytic Polished, Natural Finish
- Height 41mm
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 28mm |
Height | 41mm |
Length | 83mm |
Screw Length | 30.00mm |
Thread Size | M12 |
Overall Length | 3-17/64 in |
Width | 1.10" |
Height (In.) | 0.97 |
Overall Height | 1.9300 in |
Details
Color | Natural |
Finish | Electrolytic Polished, Natural Finish |
Knob Type | Adjustable Handle |
Material | Stainless Steel |
Style | Classic Ball |
Standards | REACH, RoHS |
Thread Type | External |
Item | Adjustable Handle |
Type | External Thread |
Components | Stainless Steel |
Handle Material | Stainless Steel |
Thread Standard | Coarse |
Handle Type | Ball Knob |
Components Material | Stainless Steel |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Stainless Steel, Color Natural, Thread Size M12, Thread Standard Coarse, Screw Length 30.00mm, Overall Height 1.9300 in, Overall Length 3-17/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pkg Of 6 Retaining Ring, Pk6 (26937)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0980)
- KIPP Adjustable Handle, Size: 1 1/4-20X40, Zinc Silver Metallic, Comp: Stainless Steel (K0123.1A23X40)
- DIABLO Universal Extension, 12"x3/8 (DHS375XT12)
- KIPP Adjustable Handle, Ball Style, All Stainless Steel, Size: 1, M10X25, Electropolished (K0121.1110X25)
- KIPP Wing Grip, Mini, D=M04 A=28, H=15, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0004)
- KIPP Wing Grip D=M06X20 A=38, H=18, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0906X20)
- KIPP Adjustable Handle, Low Profile, Size: 3, 3/8-16X20, Zinc, Black Satin, Comp: Steel (K0737.3A41X20)
- KIPP Star Grip, DIN 6336 Similar, D=M06X60, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X60)
- KIPP Crank Handle, Size: 1, Reamed Hole Bore D2= 8 mm, A=80, H=85.8 Thermoplastic, Revolving (K0659.3108)
- INNOVATIVE COMPONENTS Snap Lock Four Knob, 1/2" Thread Size, 2-1/2" Dia. (GNH7-HEX4P7----)
- Kipp Knobs