Shop All Knobs
Kipp
Adjustable Handle, 1/2"-13, Zinc
Mfr # K0116.4A51X25
Zoro # G803671374
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Black
- Diameter 25mm
- Finish Plastic Coated, Black Oxide
- Height 42.5mm
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 25mm |
Height | 42.5mm |
Length | 95mm |
Screw Length | 25.00mm |
Thread Size | 1/2"-13 |
Overall Length | 3.7400 in |
Height (In.) | 1.67 |
Overall Height | 2-41/64 in |
Width | 0.98" |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 25.00mm, Overall Height 2-41/64 in, Overall Length 3.7400 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Slotted Screwdriver 5/16 in Square (600-6)
- WIHA Insulated Slotted Screwdriver 9/64 in Round (32015)
- DRILL AMERICA 9/32"-40x1" OD HSS Round Adjustable Die Special (DWTSR1-93240)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8% (M42) RHS/RHC 9/16 (50078)
- KIPP Adjustable Handle, Size: 4 1/2-13X70 Zinc, Black Satin, Comp: Steel (K0116.4A51X70)
- KIPP Adjustable Handle, Size: 4 3/8-16X70 Zinc, Black Satin, Comp: Steel (K0116.4A41X70)
- KIPP Adjustable Handle, Size: 4 M12X80 Zinc, Black Satin, Comp: Steel (K0116.4121X80)
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 32, External Thread, Steel, Black Plastic, Cap: Yellow (K0155.4087X15)
- KIPP Thermoset ball knob, M06 threads, 20 mm diameter (K0159.12006)
- KIPP Torque Knurled Knob Size:2 D=M05, Thermoplastic Black Ral7021, Comp:Steel, Cap:Black Ral7021 (K0277.205)
- J.W. WINCO GN76-17-M5-D Mushroom Knob Plastic (5NB74/D)
- Kipp Knobs