Shop All Handwheels
Kipp
2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 12 mm, Fixed Grip, Thermoset
Mfr # K0162.2100X12
Zoro # G6184353
product price: $27.05
/ea
$27.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum Planed/Steel
- Style 2 Spokes
- Outside Diameter 100 mm
- Inside Diameter 12 mm
- Measurement Type Metric
Product Information
- Brand Kipp
- MFR # K0162.2100X12
- Zoro # G6184353
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 100 mm |
Inside Diameter | 12 mm |
Details
Material | Aluminum Planed/Steel |
Item | Handwheel,Alum 2Spke,OD 100mm,Bre 12mm,f |
Style | 2 Spokes |
Measurement Type | Metric |
Description
Handwheel,Alum 2Spke,OD 100mm,Bre 12mm,f
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T4243C)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4711MN)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Taper Shank Drill Jobber ANSI 1.3/64 inch (020103)
- DRILLCO 1/4, Spiral Flute 1/4" Shank Construction Reamer (427A116)
- KIPP Knurled Knob Size: 2, D1= 50 D=M10X60 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.5210X60)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 140 mm, Bore D2= 0.625", Fixed Handle (K0160.2140XCQ)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 0.375", Size: 1, With Folding Grip (K0258.1080CO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 0.875", Without Grip (K0160.0315XCV)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 26 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2315X26)
- KIPP Handwheel, Thermoplastic, Diameter D1= 100 mm, Reamed Bore D2= 0.375", Size: 2, With Folding Grip (K0258.2100CO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 125 mm, Bore D2= 0.375", Without Grip (K0160.0125XCO)
- Kipp Handwheels