Kinsman 39 x 3 in. Everedge Lawn Edging; Slate - Pack of 5
Mfr # eveds3
Zoro # G804069354
Product Information
- Brand Kinsman
- MFR # eveds3
- Zoro # G804069354
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
The pack contains 5 sections of EverEdge. Total length is 16 1/4 ft per pack, Total length is 16 1/4 ft per pack. There are no separate stakes or parts to come section locks permanently into the next. Powder coated brown, so it looks like the ground. Its made in England and is the edging of choice for their manicured lawns. Curves, circles or sharp angles can be pre-formed by bending over a wooden edge. Once you have made a neat edge place a block of wood on top of EverEdge and hammer into the ground to 0. 5 inch below your cut grass level. Link EverEdge by locking onto the previous piece
Features- Festive garden feature with your own choice of different colored wine bottles
- Our special design is made from sturdy steel
- Curves and branches like a tree and the surface is textured
- Pack of 5
- Color: Slate
- size: 39" x 3"
- Dimensions: 0.625" H x 7.5" W x 40" L
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hydraulic Pruner, Orchard (LHFS-210003)
- BIRD-B-GONE Polycarbonate Bird Spikes (GPL2000-5CLR-10)
- KOHLER Rotor Assembly(Pro7 5E) (37 415 02-S)
- THE OUTDOOR PLUS 72 Rectangular Linear Maya Fire Bowl - GFRC Concrete - Rustic White - Match Lit - Natural Gas (OPT-7220MFO-RWH-NG)
- KINSMAN Kinsman 39 x 5 in. Everedge Lawn Edging; Brown - Pack of 5 (eved5)
- SILKY SAWS Silky Blade Only 170mm POCKETBOY Large Teeth (347-17)
- GARDMAN USA Gardman Usa Foldaway Garden Kneeler Seat R616 (R616)
- CORONA TOOLS 14 Razor Saw Blade (AC-7395)
- NOTCH Marvin 15 in. (380mm) tri-edge replacement saw blade (S15)
- JAMESON Lightweight Pole Saw Kit (BL-6PKG-6-PR)
- KENYON Bypass Lopper, 29", Steel Handle, 11/2" (41411)
- Kinsman Shears, Pruners & Loppers