Shop All Bathroom Safety Bars and Chairs
Kingsway Group
36" L, Right Hand Wall Mount, Aluminum, Grab Bar, Powder Coated
Mfr # KG274RH
Zoro # G0770064
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Type Right Hand Wall Mount
- Material Aluminum
- Color White
- Width 4-1/16"
Product Information
- Brand Kingsway Group
- MFR # KG274RH
- Zoro # G0770064
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 36" |
Width | 4-1/16" |
Height | 4-7/8" |
Dia. | 1-3/4" |
Depth | 4-1/16" |
Bar Length | 36" |
Bar Diameter | 1 3/4 in |
Details
Finish | Powder Coated |
Type | Right Hand Wall Mount |
Material | Aluminum |
Color | White |
Dia | 1-3/4" |
Mounting Type | Wall |
Weight Capacity | 250 lb. |
Item | Grab Bar |
Includes | Mounting Hardware |
Ligature Resistant | Yes |
Frame | Aluminum |
Mounting Screws | Stainless Steel |
Bar Material | Aluminum |
Description
Grab Bar, Bar Material Aluminum, Finish Powder Coated, Bar Diameter 1 3/4 in, Bar Length 36 in, Weight Capacity 250 lb, Color White, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3106 53 04)
- ZORO SELECT 45 Deg Elbow, 4 In Hub (1WJA4)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (70-108-41)
- HOSE MASTER 1" Dia x 36" L SS Flexible Metal Hose (G100CM360)
- KINGSWAY GROUP 18" L, Right Hand Wall Mount, Aluminum, Grab Bar, Powder Coated (KG270RH)
- MOEN Arris 12" Designer Grab Bar (YG0812BL)
- DYNAREX Dynarex Elongated Folding Bedside Elongated Commode Seat (10373)
- ZORO SELECT 24" L, Wall Mount, Stainless Steel, Boomerang Grab Bar, Satin With Textured Finish (4WMG7)
- GROHE Universal Lever Chrome (46682000)
- DOBA-BNT HOS 250-201W Sanitary Napkin Disposal Receptacle (SA25003)
- WINGITS 12" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS12WH)
- Kingsway Group Bathroom Safety Bars and Chairs