Shop All Computer Memory
Kingston
Kingston Value Ram KVR16N11-8 8GB 1600MHz DDR3 Non ECC CL11
Mfr # KVR16N11/8
Zoro # G703763100
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kingston
- MFR # KVR16N11/8
- Zoro # G703763100
- UPC # 740617206937
- Country of Origin China
- Category Computer Memory
Description
ValueRAM is Kingston's value-priced line of industry-standard generic memory intended for customers who have white box or generic computer systems or who plan to purchase memory by specification. ValueRAM memory is fully compliant with JEDEC Specifications is 100% tested backed by a lifetime warranty and is available at competitively low prices.Technology: DDR3 SDRAM.Form Factor: DIMM 240-pin.Capacity: 8 GB.RAM Features: Unbuffered.Data Integrity Check: Non-ECC.Memory Speed: 1600 MHz ( PC3-12800 ).Lead Plating: Gold.Supply Voltage: 1.5 V.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT CAT5E RJ45 8POS 8W UNIV JACK MIN QTY 24 (CJ5E88TGBL-24)
- SUPERSONIC Retro Bluetooth Speaker (SC-1097BT)
- TRIPP LITE HDMI Cable, Hi Speed, 2 RA, M/M, M/M, 6ft (P568-006-RA2)
- MOXA Entry-Level Mgd Eth. Swtch W/ 5 10/100Baset(X)Ports, Eds-408A-3M-Sc (EDS-408A-3M-SC)
- KINGSTON Kingston SDCS2-64GB 64Gb Micsdxc Canvas Select Plus Memory Card; 100R - A1 (SDCS2/64GB)
- KINGSTON 64G 5600MT DDR5 CL36 DIMM K2 FURY Beast RGB EXPO Memory Kit (KF556C36BBEAK2-64)
- KINGSTON 16Gb 2666Mhz Ddr4 Non-Ecc Cl19 (KVR26S19D8/16)
- KINGSTON 2Gb 1600Mhz Ddr3L Non-Ecc Cl11 Sodimm Sr (KVR16LS11S6/2)
- KINGSTON 64GB 5200MHz DDR5 CL40 DIMM K2 FURY Beast RAM Module, Black (KF552C40BBK2-64)
- KINGSTON Kingston KCP426SS8-8 8GB DDR4 2666 mHz SODIMM Memory Module (KCP426SS8/8)
- CRUCIAL 16Gb Ddr4 3200 Sodimm (CT16G4SFRA32A)
- Kingston Computer Memory