Shop All Bath Tubs
Kingston Brass
XVTPN593017 59" Acrylic Drop In Tub with, 59.06" L, 29.5" W, White, Acrylic
Mfr # XVTPN593017
Zoro # G0866295
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$579.99
Free 30-Day Returns
Key Features
- Length 59.06"
- Width 29.5"
- Color White
- Material Acrylic
- Height 18.94"
Product Information
- Brand Kingston Brass
- MFR # XVTPN593017
- Zoro # G0866295
- UPC # 663370498114
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 59.06" |
Width | 29.5" |
Height | 18.94" |
Details
Item | XVTPN593017 59" Acrylic Drop In Tub with |
Color | White |
Material | Acrylic |
Drain Location | Reversible |
Description
XVTPN593017 59 In. Acrylic Drop In Tub with
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Mounting Kit (113173)
- HEALTHSMART 21" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured (524-1816-1999)
- BRADLEY SMOKER Latch, Restroom Door , Assy (HDWT-T290)
- BLACK SWAN Nylon Toilet Bolts - Bagged 2-1/2" (12425)
- KINGSTON BRASS VTAP603622L 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622L)
- KINGSTON BRASS 51.19 L, 25.56 W, Acrylic (VTDE512628BA)
- KINGSTON BRASS VCTND673123T5 67" Cast IronAnti-Slide R, 67" L, 30.69" W, White/Oil Rubbed Bronze, Cast Iron/Brass (VCTND673123T5)
- KINGSTON BRASS VTAP663222L 66" Acrylic Alcove Tub, w/, 66" L, 32" W, White, Acrylic (VTAP663222L)
- KINGSTON BRASS VCTQ7D6732NL8 Clawfoot Tub, 66.56" L, 31.06" W, White/Brushed Nickel, Cast iron (VCTQ7D6732NL8)
- KINGSTON BRASS VTAP663222R 66" Acrylic Alcove Tub, w/, 66" L, 32" W, White, Acrylic (VTAP663222R)
- KINGSTON BRASS 58.88 L, 29.75 W, Acrylic (VTDE603023BA)
- Kingston Brass Bath Tubs