Shop All Kitchen Faucets
Kingston Brass
Widespread Kitchen Faucet, Brushed Nickel
Mfr # KB1798WLLLS
Zoro # G3916894
product price: $240.47
/ea
Free Shipping & Returns
$240.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Material Brass
- Valve Type Washerless Cartridge
Product Information
- Brand Kingston Brass
- MFR # KB1798WLLLS
- Zoro # G3916894
- UPC # 663370434082
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Item Length (Inch) | 8 |
Item Width (Inch) | 9.06 |
Item Height (Inch) | 9.38 |
Description
English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 4-hole installation. The brushed nickel finish will provide a long lasting touch to your kitchen ensemble. Matching accessories are available for use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Shower Arm, Generic Shower Arm (76-0006)
- BECK 1/4" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331005009)
- DELTA Delta Nyla Cartridge & Adapter Chrome (RP71248)
- ZORO SELECT 2" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 40 (4381016630)
- KINGSTON BRASS KB1797AXBS 8" Widespread Kitchen Faucet W/ Brass Sprayer, Brushed Brass (KB1797AXBS)
- KINGSTON BRASS Concord Reverse Osmosis System Filtration Water Air Gap Faucet, Brass (KSAG8193DL)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KS2798NLBS)
- KINGSTON BRASS KS8727DLBS Concord 8" Widespread Kitchen Faucet W/ Brass Sprayer, Brass (KS8727DLBS)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Brass (KB1792BPLBS)
- KINGSTON BRASS KS1171AX Heritage Bridge Kitchen Faucet, Polished Chrome (KS1171AX)
- GOURMETIER Templeton Single-Handle Pull-Out Kitchen Faucet, Matte Black (GSC7570TL)
- Kingston Brass Kitchen Faucets