Shop All Kitchen Faucets
Kingston Brass
Widespread Kitchen Faucet, Brushed Nickel
Mfr # KB1798WLLBS
Zoro # G3914006
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Valve Type Washerless Cartridge
- Material Brass
Product Information
- Brand Kingston Brass
- MFR # KB1798WLLBS
- Zoro # G3914006
- UPC # 663370434075
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Item Length (Inch) | 8 |
Item Height (Inch) | 9.38 |
Item Width (Inch) | 9.06 |
Description
English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 168494 (168494)
- SPEARS 1-1/2" Socket x FNPT PVC Ball Valve Inline (3629-015)
- KOHLER Mariposa 6' Wpool 120V Usa Di Heat, Cust (1257-HB-0)
- B & K Cap Galvanized 3 (511-410BC)
- KINGSTON BRASS Reverse Osmosis System Filtration Water Air Gap Faucet, Brass (KSAG3193AL)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Brass (KB1792BPLBS)
- KINGSTON BRASS KS127AXBSAC Heritage Bridge Kitchen Faucet W/ Brass Sprayer, Copper (KS127AXBSAC)
- KINGSTON BRASS Legacy 8" Centerset Kitchen Faucet, Brushed Nickel/Chrome (KB6797LL)
- KINGSTON BRASS KS8798DL Concord 8" Centerset Kitchen Faucet, Brushed Nickel (KS8798DL)
- KINGSTON BRASS Kitchen Faucet W/ Side Sprayer, Brushed Nickel (KS3278ALBS)
- T&S BRASS Faucet, Service , W/Vacbkr, Ada (B-0669-RGH)
- Kingston Brass Kitchen Faucets