Shop All Kitchen Faucets
Kingston Brass
Widespread Kitchen Faucet, Antique Brass
Mfr # KB1793BLBS
Zoro # G3931488
product price: $240.47
/ea
Free Shipping & Returns
$240.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Valve Type Washerless Cartridge
- Material Brass
Product Information
- Brand Kingston Brass
- MFR # KB1793BLBS
- Zoro # G3931488
- UPC # 663370076480
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Item Width (Inch) | 8.25 |
Item Length (Inch) | 8 |
Item Height (Inch) | 9.25 |
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The antique brass finish will also provide a long lasting and warm touch to your kitchen ensemble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Clevis Hanger, Size 1/2 In (4060050S4)
- DELTA Delta RP75267 Windemere Metal Lever Handle Set; Chrome (RP75267)
- ZORO SELECT 1" x 12" Non-Threaded Black Pipe Sch 80 (40616LS)
- DIXON 1" Brass Safety Check Valve (SCVH8)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KB1798WLLBS)
- KINGSTON BRASS KS8711CTLLS Continental Single-Handle 8" Centerset Kitchen Faucet, Chrm (KS8711CTLLS)
- KINGSTON BRASS KS1175PX Heritage Bridge Kitchen Faucet, Oil Rubbed Bronze (KS1175PX)
- KINGSTON BRASS CCRP1K1SPR Kitchen Faucet Side Sprayer (CCRP1K1SPR)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Brass (KB1792BPLBS)
- KINGSTON BRASS Magellan Centerset Kitchen Faucet, Chrome (KB790)
- PERRIN & ROWE Edwardian Kitchen Faucet With Side Spray (U.4746APC-2)
- Kingston Brass Kitchen Faucets & Accessories