Shop All Showerheads and Tub Faucets
Kingston Brass
Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount
Mfr # CC66T1
Zoro # G0840088
product price: $545.97
/ea
Free Shipping & Returns
$545.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1/4 Turn Ceramic Disc Valves
- Flow Rate 7.0 gpm
- Mounting Type Tub Wall Mount
- Number of Holes 2
- ADA Compliant true
Product Information
- Brand Kingston Brass
- MFR # CC66T1
- Zoro # G0840088
- UPC # 663370097072
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Width | 54" |
Depth | 24" |
Item Length (Inch) | 61 |
Item Height (Inch) | 24 |
Item Width (Inch) | 42 |
Description
CC66T1 3-38 In. Wall Mount Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Manual, 10-1/2" Mount, 4 Hole Low Arc Kitchen Faucet (8701)
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Y Check Valve (515Y 1 1/4)
- ZORO SELECT 5/8" Sweat x 3/8" Compression Brass Sweat Adapter (700086-0610)
- KOHLER Shower Yoke & Plunger Sp (30094)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB651)
- KINGSTON BRASS Shower Faucets, Shower Faucet, Polished Chrome, Wall Mount (KB651SWSO)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS33315AX)
- KINGSTON BRASS Straight Stop Shut Off Valve, Oil Rubbed Bronze (CCK44155AL)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB8635FLSO)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB3631PXTO)
- MOEN Posi-Temp(R) All-Metal Trim Kits (T9370)
- Kingston Brass Showerheads and Tub Faucets