Shop All Showerheads and Tub Faucets
Kingston Brass
Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount
Mfr # CC301T8
Zoro # G0836965
product price: $396.47
/ea
Free Shipping & Returns
$396.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hand Shower with 59" Shower Hose
- Features 1/4 Turn Ceramic Disc Valves
- Mounting Type Tub Wall Mount
- Number of Holes 2
- ADA Compliant true
Product Information
- Brand Kingston Brass
- MFR # CC301T8
- Zoro # G0836965
- UPC # 663370095405
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Width | 10-3/16" |
Depth | 9-3/8" |
Item Length (Inch) | 10 |
Item Height (Inch) | 4.75 |
Item Width (Inch) | 9.75 |
Description
CC301T8 Adjustable Center Wall Mount Tub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- KOHLER Decorative Double Robe Hook (26525-BN)
- SLOAN Regal 125-1.6 Xl U Flush Valve (3088012)
- GENTITE 13-1/2 in. W X 13-1/2 in. L Rubber Pipe Boot Repair System Black (PSPBOOTB)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB651)
- KINGSTON BRASS Shower Faucets, Shower Faucet, Polished Chrome, Wall Mount (KB651SWSO)
- KINGSTON BRASS Hand Shower, Polished Chrome (K107A1)
- KINGSTON BRASS K106A2 Hand Shower For KS266PVD & KS267PVD, Polished Brass (K106A2)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB6658LL)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB8635DFL)
- MOEN Body Spray (TS1322)
- Kingston Brass Showerheads and Tub Faucets