Shop All Bath Tubs
Kingston Brass
VTSQ663422 66" Acrylic Freestanding Rect, 66.13" L, 33.25" W, White, Acrylic
Mfr # VTSQ663422
Zoro # G0866198
product price: $1,284.37
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,284.37
Free 30-Day Returns
Key Features
- Length 66.13"
- Width 33.25"
- Color White
- Material Acrylic
- Height 21.44"
Product Information
- Brand Kingston Brass
- MFR # VTSQ663422
- Zoro # G0866198
- UPC # 663370320576
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 66.13" |
Width | 33.25" |
Height | 21.44" |
Details
Description
VTSQ663422 66 In. Acrylic Freestanding Rect
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Bone (MS854114E#03)
- JONES STEPHENS Closet Flange, Brass, 16 oz. (C49442)
- APOLLO EXPANSION PEX 1/2 in. x 1/2 in. x 3/4 in. Brass PEX-A Expansion Barb Reducing Tee (EPXT121234)
- BECK 1/2" x 6" Black Pipe Nipple Sch 40 (0330016403)
- KINGSTON BRASS 55.5 L, 31.5 W, Acrylic (VTDE563224BA)
- KINGSTON BRASS VCTND673123T5 67" Cast IronAnti-Slide R, 67" L, 30.69" W, White/Oil Rubbed Bronze, Cast Iron/Brass (VCTND673123T5)
- KINGSTON BRASS 67.13 L, 29.5 W, Acrylic (VTPE672824PBA)
- KINGSTON BRASS VRTRS723223 72" Solid Surface White Ston, 71.44" L, 32.31" W, Matte White, Solid Surface (VRTRS723223)
- KINGSTON BRASS VCTQ7D6732NL8 Clawfoot Tub, 66.56" L, 31.06" W, White/Brushed Nickel, Cast iron (VCTQ7D6732NL8)
- KINGSTON BRASS VTPN672817 67" Acrylic Drop In Rectangul, 66.75" L, 31.85" W, White, Acrylic (VTPN672817)
- KOHLER 1125-RA-0, 72" L, 36" W (1125-RA-0)
- Kingston Brass Bath Tubs