Shop All Bath Tubs
Kingston Brass
VTPN603220R 60" Acrylic Drop In Tub with, 60" L, 32" W, White, Acrylic
Mfr # VTPN603220R
Zoro # G0866067
product price: $552.47
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$552.47
Free 30-Day Returns
Key Features
- Length 60"
- Width 32"
- Color White
- Material Acrylic
- Height 20.25"
Product Information
- Brand Kingston Brass
- MFR # VTPN603220R
- Zoro # G0866067
- UPC # 663370445316
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 60" |
Width | 32" |
Height | 20.25" |
Details
Item | VTPN603220R 60" Acrylic Drop In Tub with |
Color | White |
Material | Acrylic |
Drain Location | Right |
Description
VTPN603220R 60 In. Acrylic Drop In Tub with
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Temperature Scale Handle (08350000)
- FLUIDMASTER Sink Supply Line Fits All 16In (B4F16U)
- AMTROL 109-15 Automatic Fill Valve (109-15)
- ZURN Water Pressure Reducing Valve 3/4" (34-NR3XL)
- KINGSTON BRASS VCT7D723130 72" Cast Iron Double Slipper, 72.06" L, 30.88" W, White, Cast iron (VCT7D723130)
- KINGSTON BRASS VTAP603622R 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622R)
- KINGSTON BRASS VTPN593017 59" Acrylic Drop In Rectangul, 59.06" L, 29.5" W, White, Acrylic (VTPN593017)
- KINGSTON BRASS VTPN593017C 59" Acrylic Drop In Rectangu, 59.06" L, 29.5" W, White, Acrylic (VTPN593017C)
- KINGSTON BRASS VTAP543022R 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic (VTAP543022R)
- KINGSTON BRASS VBT7D663013NB8 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Brushed Nickel, Cast iron (VBT7D663013NB8)
- ANZZI Right Drain Tub in White With 48 x 58 in. Tub Door in Chrome, 5 ft. (SD1101CH-3260R)
- Kingston Brass Bath Tubs