Shop All Bath Tubs
Kingston Brass
VTPN603020R 60" Acrylic Drop In Tub with, 60" L, 30" W, White, Acrylic
Mfr # VTPN603020R
Zoro # G0865954
product price: $552.47
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$552.47
Free 30-Day Returns
Key Features
- Length 60"
- Width 30"
- Color White
- Material Acrylic
- Height 20.25"
Product Information
- Brand Kingston Brass
- MFR # VTPN603020R
- Zoro # G0865954
- UPC # 663370445330
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 60" |
Width | 30" |
Height | 20.25" |
Details
Item | VTPN603020R 60" Acrylic Drop In Tub with |
Color | White |
Material | Acrylic |
Drain Location | Right |
Description
VTPN603020R 60 In. Acrylic Drop In Tub with
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K B & K 1/2 In. Stock Tank Float Valve Thread Outlet (109-813)
- LEGEND VALVE 3/4" T-1960NL SWEAT x F1960 BV (101-474NL)
- TOTO Toilet Seat, Without Cover, polypropylene, Elongated, White (SC534#01)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-9606)
- KINGSTON BRASS VTPN593017 59" Acrylic Drop In Rectangul, 59.06" L, 29.5" W, White, Acrylic (VTPN593017)
- KINGSTON BRASS KCT7D663013C5 66" Cast Iron Clawfoot Tub, 66" L, 30" W, White/Oil Rubbed Bronze, Cast Iron/Brass (KCT7D663013C5)
- KINGSTON BRASS VBT7D663013NB8 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Brushed Nickel, Cast iron (VBT7D663013NB8)
- KINGSTON BRASS VTPN593017C 59" Acrylic Drop In Rectangu, 59.06" L, 29.5" W, White, Acrylic (VTPN593017C)
- KINGSTON BRASS VCTND663013NB5 66" Cast Iron Double Ende, 66" L, 30" W, White/Oil Rubbed Bronze, Cast iron (VCTND663013NB5)
- KINGSTON BRASS 51.19 L, 25.56 W, Acrylic (VTDE512628BA)
- CAMBRIDGE PLUMBING Clawfoot Acrylic Slipper Soaking Tub with Continuous Rim and Brushed Nickel Feet (AST67-NH-BN)
- Kingston Brass Bath Tubs