Shop All Bath Tubs
Kingston Brass
VTDE603122L 60" Acrylic Alcove Tub w/Lef, 60" L, 30.69" W, White, Acrylic
Mfr # VTDE603122L
Zoro # G0865638
product price: $539.47
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$539.47
Free 30-Day Returns
Key Features
- Length 60"
- Width 30.69"
- Color White
- Material Acrylic
- Height 22.06"
Product Information
- Brand Kingston Brass
- MFR # VTDE603122L
- Zoro # G0865638
- UPC # 663370320606
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 60" |
Width | 30.69" |
Height | 22.06" |
Details
Item | VTDE603122L 60" Acrylic Alcove Tub w/Lef |
Color | White |
Material | Acrylic |
Drain Location | Left |
Description
VTDE603122L 60 In. Acrylic Alcove Tub w/Lef
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 1/2" (15448)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Push, Acetal (ZUSA-VLV-76)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 1/4 in Pipe Size (837-212)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7301-SS-MT)
- KINGSTON BRASS VTAP603220CR 60" Acrylic Alcove Tub with, 60" L, 2.75" W, White, Acrylic (VTAP603220CR)
- KINGSTON BRASS XVTPN603220L 60" Acrylic Drop In Tub w/R, 60" L, 32" W, White, Acrylic (XVTPN603220L)
- KINGSTON BRASS VCT7D663013NB1 66" Cast Iron Double Ende, 66" L, 30" W, White/Polished Chrome, Cast iron (VCT7D663013NB1)
- KINGSTON BRASS VTPN593017C 59" Acrylic Drop In Rectangu, 59.06" L, 29.5" W, White, Acrylic (VTPN593017C)
- KINGSTON BRASS VTAP603622R 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622R)
- KINGSTON BRASS VCTQ7D6732NL8 Clawfoot Tub, 66.56" L, 31.06" W, White/Brushed Nickel, Cast iron (VCTQ7D6732NL8)
- KINGSTON BRASS 63.0 L, 27.06 W, Cast Iron (VCTPN632717)
- Kingston Brass Bath Tubs