Shop All Bath Tubs
Kingston Brass
VTAP663222L 66" Acrylic Alcove Tub, w/, 66" L, 32" W, White, Acrylic
Mfr # VTAP663222L
Zoro # G0865595
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$610.97
Free 30-Day Returns
Key Features
- Length 66"
- Width 32"
- Color White
- Material Acrylic
- Height 20.5"
Product Information
- Brand Kingston Brass
- MFR # VTAP663222L
- Zoro # G0865595
- UPC # 663370531026
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 66" |
Width | 32" |
Height | 20.5" |
Details
Item | VTAP663222L 66" Acrylic Alcove Tub,w/ |
Color | White |
Material | Acrylic |
Drain Location | Left |
Description
VTAP663222L 66 In. Acrylic Alcove Tub,w/
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Needle Valve, Angled, Brass, 1/4 x 5/16 In. (A6855)
- ZORO SELECT Drain Lift Rod Assembly, Steel (1PPH9)
- PEERLESS Elmhurst Two-Handle Widespread Bath Faucet (P3565LF)
- ZORO SELECT 3" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-346)
- KINGSTON BRASS VBT7D663013NB1 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Polished Chrome, Cast iron (VBT7D663013NB1)
- KINGSTON BRASS VBT7D663013NB8 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Brushed Nickel, Cast iron (VBT7D663013NB8)
- KINGSTON BRASS VTPN593017C 59" Acrylic Drop In Rectangu, 59.06" L, 29.5" W, White, Acrylic (VTPN593017C)
- KINGSTON BRASS 67.13 L, 29.5 W, Acrylic (VTPE672824PBA)
- KINGSTON BRASS VTAP603622L 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622L)
- KINGSTON BRASS VTAP663222R 66" Acrylic Alcove Tub, w/, 66" L, 32" W, White, Acrylic (VTAP663222R)
- PULSE SHOWERSPAS Freestanding Tub, 70.6" W, Acrylic (PT-1006-CH)
- Kingston Brass Bath Tubs