Shop All Bath Tubs
Kingston Brass
VTAP603216R 60" Acrylic Alcove Tub w/Ant, 59.81" L, 32" W, White, Acrylic
Mfr # VTAP603216R
Zoro # G0865534
product price: $539.47
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$539.47
Free 30-Day Returns
Key Features
- Length 59.81"
- Width 32"
- Color White
- Material Acrylic
- Height 20.25"
Product Information
- Brand Kingston Brass
- MFR # VTAP603216R
- Zoro # G0865534
- UPC # 663370531057
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 59.81" |
Width | 32" |
Height | 20.25" |
Details
Item | VTAP603216R 60" Acrylic Alcove Tub w/Ant |
Color | White |
Material | Acrylic |
Drain Location | Right |
Description
VTAP603216R 60 In. Acrylic Alcove Tub w/Ant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (164PLP-6M)
- MOEN Wand Kit (161149SRS)
- BOBRICK Clothes Hook (233)
- HAWS Outdoor Filtered Pedestal Bottle Filler (3610F)
- KINGSTON BRASS VTRS592928 59" Acrylic Freestanding Sing, 59.06" L, 28.56" W, White, Acrylic (VTRS592928)
- KINGSTON BRASS VTPN603220L 60" Acrylic Drop In Tub with, 60" L, 32" W, White, Acrylic (VTPN603220L)
- KINGSTON BRASS VTAP603022L 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022L)
- KINGSTON BRASS VTAP543022R 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic (VTAP543022R)
- KINGSTON BRASS 58.88 L, 29.75 W, Acrylic (VTDE603023BA)
- KINGSTON BRASS XVTPN593017 59" Acrylic Drop In Tub with, 59.06" L, 29.5" W, White, Acrylic (XVTPN593017)
- ALFI BRAND 67" White Rectangular Acrylic Free Standing Soaking Bathtub (AB8859)
- Kingston Brass Bath Tubs