Shop All Bath Tubs
Kingston Brass
VTAP603022L 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic
Mfr # VTAP603022L
Zoro # G0865464
product price: $539.47
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$539.47
Free 30-Day Returns
Key Features
- Length 60"
- Width 30"
- Color White
- Material Acrylic
- Height 22.06"
Product Information
- Brand Kingston Brass
- MFR # VTAP603022L
- Zoro # G0865464
- UPC # 663370531064
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 60" |
Width | 30" |
Height | 22.06" |
Details
Item | VTAP603022L 60" Acrylic Alcove Tub w/Ant |
Color | White |
Material | Acrylic |
Drain Location | Left |
Description
VTAP603022L 60 In. Acrylic Alcove Tub w/Ant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Coupler, Acetal, Straight-Through (PLC17004)
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Inline (107-637-NPG)
- LEGEND VALVE 1/2" PERT TUBE 300 FT COIL (500-12-300)
- LEGEND VALVE 1" BLACK FLOOR FLANGE (350-465)
- KINGSTON BRASS VCTQ7D6732NL8 Clawfoot Tub, 66.56" L, 31.06" W, White/Brushed Nickel, Cast iron (VCTQ7D6732NL8)
- KINGSTON BRASS VTAP603622L 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622L)
- KINGSTON BRASS VRTRS723223 72" Solid Surface White Ston, 71.44" L, 32.31" W, Matte White, Solid Surface (VRTRS723223)
- KINGSTON BRASS VTAP543022R 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic (VTAP543022R)
- KINGSTON BRASS KCT7D663013C5 66" Cast Iron Clawfoot Tub, 66" L, 30" W, White/Oil Rubbed Bronze, Cast Iron/Brass (KCT7D663013C5)
- KINGSTON BRASS VTPN593017 59" Acrylic Drop In Rectangul, 59.06" L, 29.5" W, White, Acrylic (VTPN593017)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-PED-684D-PKG-CP)
- Kingston Brass Bath Tubs