Shop All Bath Tubs
Kingston Brass
VRTSQ673624 67" Solid Surface White Ston, 66.94" L, 35.44" W, Matte White, Solid Surface
Mfr # VRTSQ673624
Zoro # G0865358
product price: $4,289.35
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$4,289.35
Free 30-Day Returns
Key Features
- Length 66.94"
- Width 35.44"
- Color Matte White
- Material Solid Surface
- Height 23.63"
Product Information
- Brand Kingston Brass
- MFR # VRTSQ673624
- Zoro # G0865358
- UPC # 663370474880
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 66.94" |
Width | 35.44" |
Height | 23.63" |
Details
Description
VRTSQ673624 67 In. Solid Surface White Ston
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KS373SN Kingston Two Handle Wall Mount Laundry Faucet, Brushed Nickel (KS373SN)
- LEGRIS 4mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 04 13)
- CENTRAL BRASS Wrist Handle (4") With Blue Index Ring And Screw-Cold, Polished Chrome (G-4147-C)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1/2 In, 150 psi, PVC (V005150)
- KINGSTON BRASS VCT7D723130 72" Cast Iron Double Slipper, 72.06" L, 30.88" W, White, Cast iron (VCT7D723130)
- KINGSTON BRASS KCT7D663013C5 66" Cast Iron Clawfoot Tub, 66" L, 30" W, White/Oil Rubbed Bronze, Cast Iron/Brass (KCT7D663013C5)
- KINGSTON BRASS 55.5 L, 31.5 W, Acrylic (VTDE563224BA)
- KINGSTON BRASS 63.0 L, 27.06 W, Cast Iron (VCTPN632717)
- KINGSTON BRASS VTAP663222R 66" Acrylic Alcove Tub, w/, 66" L, 32" W, White, Acrylic (VTAP663222R)
- KINGSTON BRASS VTAP603220CR 60" Acrylic Alcove Tub with, 60" L, 2.75" W, White, Acrylic (VTAP603220CR)
- KOHLER Entity 5' Lh Ia 60X36 Bath (26107-LA-0)
- Kingston Brass Bath Tubs