Shop All Bath Tubs
Kingston Brass
VRTRS703520 70" Solid Surface White Ston, 70.06" L, 34.63" W, Matte White, Solid Surface
Mfr # VRTRS703520
Zoro # G0865279
product price: $3,860.35
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,860.35
Free 30-Day Returns
Key Features
- Length 70.06"
- Width 34.63"
- Color Matte White
- Material Solid Surface
- Height 20.06"
Product Information
- Brand Kingston Brass
- MFR # VRTRS703520
- Zoro # G0865279
- UPC # 663370443015
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 70.06" |
Width | 34.63" |
Height | 20.06" |
Details
Description
VRTRS703520 70 In. Solid Surface White Ston
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER ACCESS VALVE (AVUS-44)
- BECK 3/4" x 5" Black Pipe Nipple Sch 40 (0330020801)
- POWERS Bonnet Kit (420-454)
- WATTS Float Ball, Oblong, Copper, 4 In (CX 4x5)
- KINGSTON BRASS VTAP603622R 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622R)
- KINGSTON BRASS VRTRS723223 72" Solid Surface White Ston, 71.44" L, 32.31" W, Matte White, Solid Surface (VRTRS723223)
- KINGSTON BRASS VTAP603622L 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622L)
- KINGSTON BRASS VTAP543022L 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic (VTAP543022L)
- KINGSTON BRASS 63.0 L, 27.06 W, Cast Iron (VCTPN632717)
- KINGSTON BRASS VTSQ593223 59" Freestanding Square Acryl, 59.06" L, 29.5" W, White, Acrylic/Brass (VTSQ593223)
- STERLING Bottom Basin Rack (20078-ST)
- Kingston Brass Bath Tubs