Shop All Bath Tubs
Kingston Brass
VRTRS593021 59" Solid Surface White Ston, 59.06" L, 30.31" W, Matte White, Solid Surface
Mfr # VRTRS593021
Zoro # G0865184
product price: $3,574.35
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,574.35
Free 30-Day Returns
Key Features
- Length 59.06"
- Width 30.31"
- Color Matte White
- Material Solid Surface
- Height 20.88"
Product Information
- Brand Kingston Brass
- MFR # VRTRS593021
- Zoro # G0865184
- UPC # 663370442971
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 59.06" |
Width | 30.31" |
Height | 20.88" |
Details
Description
VRTRS593021 59 In. Solid Surface White Ston
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (G-ADV-38)
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 304 SS, 4" L (ZUSA-PF-1424)
- SANI-LAV Floor Mount, 6 Hole, Single Foot Pedal, Stainless, Wash Station (512F1-0.5)
- DURA FAUCET RV EXTERIOR SHOWER BOX KIT - BLACK (DF-SA170-BK)
- KINGSTON BRASS 67.13 L, 29.5 W, Acrylic (VTPE672824PBA)
- KINGSTON BRASS XVTPN593017 59" Acrylic Drop In Tub with, 59.06" L, 29.5" W, White, Acrylic (XVTPN593017)
- KINGSTON BRASS VTDE603122L 60" Acrylic Alcove Tub w/Lef, 60" L, 30.69" W, White, Acrylic (VTDE603122L)
- KINGSTON BRASS VTAP603022L 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022L)
- KINGSTON BRASS VTAP603022R 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022R)
- KINGSTON BRASS VTAP603622R 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622R)
- KOHLER 60 in L, 30 in W, Thunder Grey, Acrylic (1956-LA-58)
- Kingston Brass Bath Tubs