Shop All Bathroom Sinks
Kingston Brass
VPB4308 Porcelain Pedestal Sink, White
Mfr # VPB4308
Zoro # G3082627
product price: $324.97
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$324.97
Free 30-Day Returns
Key Features
- Color White
- Weight 97.02
- Finish White
- Includes Tub
- ADA Compliant false
Product Information
- Brand Kingston Brass
- MFR # VPB4308
- Zoro # G3082627
- UPC # 663370507854
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 34.63 |
Length | 29.94 |
Width | 20.69 |
Item Length (Inch) | 29.94 |
Item Width (Inch) | 20.69 |
Item Height (Inch) | 34.63 |
Depth to Overflow (Inch) | 5.5 |
Description
Elevate your home's traditional decorum as you transform your bathroom into a space inspired by picturesque Roman architecture. Pedestal sinks offer an authentic vintage look and are the perfect choice for a period style room. Best suited for smaller bathrooms and powder rooms, the unique detailing and style of this sink will create a more open appearance. Additionally, the ceramic construction is stain resistant and glistening to make for a very sturdy fixture that is easily maintained.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAID-O-MIST 43-M Steam Vent (43-M Steam Vent)
- PARKER 3/8" Compression x Male SAE-ORB 316 SS Straight Connector (6 F5BU-SS)
- ALEMITE Electronic Metered Control Valve, 12 In Female Nptf, 3671B (3671-B)
- USA INDUSTRIALS Cam and Groove Adapter, 1", Nylon (BULK-CGF-443)
- KINGSTON BRASS VWP2522W4A5 25" Ceramic Console Sink (4", 3-Hole), Wht/Oil Rubbed Brnz (VWP2522W4A5)
- KINGSTON BRASS 25 Console Sink with Brass Legs 4Inch, 3 Hole, WhitePolished Nickel (KVBH25227W4B6)
- KINGSTON BRASS VPB1368K Imperial Ceramic Console Sink, Black (VPB1368K)
- KINGSTON BRASS 19 Carrara Marble Console Sink with Brass Legs 4 Faucet Drillings, Marble WhitePolished Nickel (KVPB1917M34SQ6)
- KINGSTON BRASS 25 Console Sink with Brass Legs Single Faucet Hole, WhitePolished Nickel (KVBH252276)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhitePolished Chrome (LMS3622M8SQ1ST)
- ELK HOME Vitreous China Round Vessel Sink, White (CVE160RD)
- Kingston Brass Bathroom Sinks