Shop All Bathroom Sinks
Kingston Brass
VPB1368K Imperial Ceramic Console Sink, Black
Mfr # VPB1368K
Zoro # G3085628
product price: $497.25
/ea
Free Shipping & Returns
$497.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 77
- Includes Sink
- Collection Imperial
- Finish Black
Product Information
- Brand Kingston Brass
- MFR # VPB1368K
- Zoro # G3085628
- UPC # 663370249518
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 33.25 |
Length | 35.81 |
Width | 19.13 |
Item Width (Inch) | 19.13 |
Depth to Overflow (Inch) | 4.13 |
Item Length (Inch) | 35.81 |
Item Height (Inch) | 33.25 |
Description
From Kingston Brass, this basin console with pedestal was designed with a striking design that will make almost any interior stand out. Constructed from solid ceramic, appreciate the finished glow that the console gives off. Installation of the console is on two legs and is mounted on the wall of the interior room. The console comes with a generous bowl size, while the overall console dimensions are 35-13/16 inch (L) x 19-1/8 inch (W) x 8-1/2 inch (H) and is included with pre-drilled holes perfect for a 3-hole faucet install. The console's smooth texture allows for easy-to-clean and easy-to-manage maintenance. The console is also finished with a sleek black color that brings out the texture and the design of the ceramic material.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal 9603-1.28 (3918221)
- APOLLO Apollo APPR10034 Cross-Linked PEX-B Pipe, 3/4 in, 100 ft L, Red (APPR10034)
- COLDER 1/4" PTF Chrome Plated Brass Inline Insert (MCD2004)
- BONOMI 3/4" NPT Brass Ball Valve 3-Way (355N-3/4)
- KINGSTON BRASS VWP2522W4A5 25" Ceramic Console Sink (4", 3-Hole), Wht/Oil Rubbed Brnz (VWP2522W4A5)
- KINGSTON BRASS 19 Carrara Marble Console Sink with Brass Legs 8 Faucet Drillings, Marble WhiteBrushed Brass (KVPB1917M8SQ7)
- KINGSTON BRASS 36 Ceramic Console Sink with Stainless Steel Legs, WhiteBrushed Nickel (VPB28140W88)
- KINGSTON BRASS 30 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhitePolished Nickel (LMS30MOQ6)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Brass Legs, Marble WhitePolished Chrome (LMS36MBSQ1)
- KINGSTON BRASS LB21137 Castillo Undermount Bathroom Sink, White (LB21137)
- KOHLER Cimarron Lavatory Pedestal (2364-0)
- Kingston Brass Bathroom Sinks