Shop All Showerhead and Tub Accessories
Kingston Brass
Vintage Shower Ring Connector 5 Holes, Chrome
Mfr # CCRCB1
Zoro # G3910052
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy
- ADA Compliant false
- CEC Certified false
- Prop 65 Label true
- Collection Vintage
Product Information
- Brand Kingston Brass
- MFR # CCRCB1
- Zoro # G3910052
- UPC # 663370012679
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Item Height (Inch) | 0.88 |
Item Length (Inch) | 2.44 |
Item Width (Inch) | 0.88 |
Details
Finish | Polished Chrome |
Material | Zinc Alloy |
Item | Shower Ring Connector |
ADA Compliant | false |
Item Weight (lbs) | 0.37 |
CEC Certified | false |
Prop 65 Label | true |
Collection | Vintage |
Share H&C Handle Item# | No Handle |
DOE Certified | false |
Warranty | 1 |
Theme | Traditional |
Low Lead Compliant | false |
UPC/CUPC Certified | false |
Description
Replacement shower ring connector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 T-4301 NO LEAD PAK X PAK (313-213NL)
- BOSTON Chemical Hose Assembly, 3/4" ID x 20 ft. (H052312-GRN-20-SS-MPT)
- MOEN Knob Handle Kit, Tub And Shower (100710)
- B & K Closet Spud Brass 1-1/2X1-1/2 (150-206)
- KINGSTON BRASS Volume Control, Polished Brass (KB3002EX)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome/Polished Brass, Deck Mount (KC364)
- KINGSTON BRASS Vintage 12" Wall Support, Polished Chrome (CCS121)
- KINGSTON BRASS 72Inch Stainless Steel Shower Hose, Brushed Brass (H72SS7)
- KINGSTON BRASS Hand Shower, Brushed Nickel, Wall Mount (KX2528SBB)
- KINGSTON BRASS Vintage 12" Wall Support, Polished Brass (CCS122)
- KOHLER Kelston(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Spout And 2.5 Gpm Showerhead (TS13492-4-BN)
- Kingston Brass Showerhead and Tub Accessories