Shop All Washroom Accessories
Kingston Brass
Vintage Freestanding Toilet Paper Holder, Polished Brass
Mfr # CC2002
Zoro # G3750434
product price: $90.97
/ea
Free Shipping & Returns
$90.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Vintage
- Warranty 1
- Material Brass
- ADA Compliant true
- Product Diameter (Inch) 7.5
Product Information
- Brand Kingston Brass
- MFR # CC2002
- Zoro # G3750434
- UPC # 663370000591
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Product Diameter (Inch) | 7.5 |
Item Length (Inch) | 6 |
Item Width (Inch) | 7.5 |
Item Height (Inch) | 21.5 |
Details
Collection | Vintage |
Warranty | 1 |
Finish | Polished Brass |
Material | Brass |
ADA Compliant | true |
Item Weight (lbs) | 4.78 |
Theme | Traditional |
Prop 65 Label | true |
Installation Type | Freestanding |
Escutcheon Included | false |
CEC Certified | false |
UPC/CUPC Certified | false |
Low Lead Compliant | false |
DOE Certified | false |
Description
The Vintage pedestal toilet paper holder gives the bathroom a traditional touch. Additionally, its weighted base provides ease of use as it avoids tipping and falling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ridgewood Quiet-Close Round-Front Toilet Seat (20455-0)
- CHICAGO FAUCET Wall Valve (770-PLABCP)
- APOLLO BY TMG 1/4 in. - 1-1/4 in. CSST Tubing Cutter (69PC07PZ)
- DIXON 1/4 ISO-B PLUG, 1/4 F-NPTF 303SS, EPDM (P-H2F2-S)
- KINGSTON BRASS Vintage Freestanding Toilet Paper Holder, Chrome (CC2001)
- KINGSTON BRASS BAH8230478PN Concord 5-Piece Bathroom Accessory Set, Polished Nickel (BAH8230478PN)
- KINGSTON BRASS Vintage Wall-Mount Soap Dish, Polished Chrome (BA1165C)
- KINGSTON BRASS Restoration Toothbrush W/ Tumbler Holders, Oil Rubbed Bronze (BA3966ORB)
- KINGSTON BRASS Water Onyx Black Porcelain Toothbrush & Tumbler Holder Dish, Black (BATD9116BK)
- KINGSTON BRASS BAH8213478SB Concord 5-Piece Bathroom Accessory Sets, Brushed Brass (BAH8213478SB)
- DELTA Delta Glide Ring, Small (RP41896)
- Kingston Brass Washroom Accessories