Shop All Showerhead and Tub Accessories
Kingston Brass
Vintage 12" Wall Support, Polished Chrome
Mfr # CCS121
Zoro # G3939976
product price: $35.72
/ea
$35.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- ADA Compliant false
- Collection Vintage
- DOE Certified false
- Low Lead Compliant true
Product Information
- Brand Kingston Brass
- MFR # CCS121
- Zoro # G3939976
- UPC # 663370088018
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Item Height (Inch) | 0.75 |
Item Length (Inch) | 12.38 |
Item Width (Inch) | 2.44 |
Details
Finish | Polished Chrome |
Material | Brass |
Item | Shower Rod Part |
ADA Compliant | false |
Collection | Vintage |
DOE Certified | false |
Low Lead Compliant | true |
Prop 65 Label | true |
Item Weight (lbs) | 0.37 |
Share H&C Handle Item# | No Handle |
Warranty | 1 |
CEC Certified | false |
UPC/CUPC Certified | false |
Theme | Traditional |
Description
Wall support for Oval shower riser, 12" extension may be cut to size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Hose Kit (114307)
- USA INDUSTRIALS Dust Plug, Type DP, Nylon, 3 (BULK-CGF-525)
- SUPERIOR TOOL Tubing Bender Lever 3In1 (66575)
- BECK 1" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330722000)
- KINGSTON BRASS Vintage 12" Wall Support, Polished Brass (CCS122)
- KINGSTON BRASS Vintage Shower Ring Connector 5 Holes, Chrome (CCRCB1)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Oil Rubbed Bronze (KSHK55)
- KINGSTON BRASS Wall Mount for Shower Connector, Polished Brass (K171A2)
- KINGSTON BRASS 72Inch Stainless Steel Shower Hose, Polished Brass (H72SS2)
- KINGSTON BRASS KB8655ALTLT Shower Trim Only, Oil Rubbed Bronze (KB8655ALTLT)
- DELTA Delta Classic: Monitor 13 Series Valve Only Trim (T13020)
- Kingston Brass Showerhead and Tub Accessories