Shop All Toilet Repair Parts
Kingston Brass
Victorian Toilet Tank Lever, Polished Brass
Mfr # KTAL2
Zoro # G3749235
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polished Brass
- DOE Certified false
- Collection Victorian
- Warranty 1
Product Information
- Brand Kingston Brass
- MFR # KTAL2
- Zoro # G3749235
- UPC # 663370003295
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Item Width (Inch) | 2.75 |
Item Length (Inch) | 11.44 |
Item Height (Inch) | 2.44 |
Details
Material | Brass |
Finish | Polished Brass |
DOE Certified | false |
Collection | Victorian |
Warranty | 1 |
Low Lead Compliant | false |
Theme | Traditional |
Escutcheon Included | false |
UPC/CUPC Certified | false |
CEC Certified | false |
Item Weight (lbs) | 0.8 |
ADA Compliant | true |
Prop 65 Label | true |
Description
Flush away your problems with the Kingston Brass Victorian Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANIEL KRAUS Kraus KPF-1610SS 18 in. Commercial Kitchen Faucet with Dual Function Pull Down Sprayhead in Stainless Steel (KPF-1610SS)
- WATTS Water Pressure Reducing Valve, 50 psi (2 LF25AUB-GG-Z3)
- SHARKBITE MAX Push-Fit Adapter, Brass, Brass (UR072)
- ZORO SELECT 1-1/2" MNPT x 1-3/4" TBE Stainless Steel Close Pipe Nipple Sch 40 (T4BNH01)
- KINGSTON BRASS Toilet Supply Kit, 12 FIP x 38 OD Comp Straight Valve, Matte Black (KF43150TKF20)
- KINGSTON BRASS Front Mount Toilet Tank Lever, Brushed Brass (KTWLL7)
- KINGSTON BRASS Toilet Supply Kit, 58 OD x 38 OD Comp Straight Valve, Polished Brass (KF53352TKF20)
- KINGSTON BRASS NKTPL Water Onyx Toilet Tank Lever, Black Stainless Steel (NKTPL)
- KINGSTON BRASS CF38308 30" X 3/8" Diameter Flat Closet Supply (CF38308)
- KINGSTON BRASS KTK102P Toilet Supply Kit Combo 1/2" IPS X 3/8" Comp Outlet (KTK102P)
- SLOAN Performance Kit 1.5 GPF, Urinals (A1108A)
- Kingston Brass Toilet Repair Parts