Shop All Bath Tubs
Kingston Brass
VCTQ7D6732NL8 Clawfoot Tub, 66.56" L, 31.06" W, White/Brushed Nickel, Cast iron
Mfr # VCTQ7D6732NL8
Zoro # G0865148
product price: $1,784.87
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,784.87
Free 30-Day Returns
Key Features
- Length 66.56"
- Width 31.06"
- Color White/Brushed Nickel
- Material Cast iron
- Height 28.19"
Product Information
- Brand Kingston Brass
- MFR # VCTQ7D6732NL8
- Zoro # G0865148
- UPC # 663370558696
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 66.56" |
Width | 31.06" |
Height | 28.19" |
Details
Item | VCTQ7D6732NL8 Clawfoot Tub |
Color | White/Brushed Nickel |
Material | Cast iron |
Drain Location | Center |
Description
VCTQ7D6732NL8 Clawfoot Tub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO CHEMICALS Professional Grade Oxidizer, 2.5 gal. (HP22N)
- AMERICAN IMAGINATIONS 20" W, LED Backlit Mirror (AI-28851)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRP820STSS-001)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/4" Tube Size (ZUSA-TF-PTC-7)
- KINGSTON BRASS VTAP603216R 60" Acrylic Alcove Tub w/Ant, 59.81" L, 32" W, White, Acrylic (VTAP603216R)
- KINGSTON BRASS XVTPN593017 59" Acrylic Drop In Tub with, 59.06" L, 29.5" W, White, Acrylic (XVTPN593017)
- KINGSTON BRASS KCT7D663013C5 66" Cast Iron Clawfoot Tub, 66" L, 30" W, White/Oil Rubbed Bronze, Cast Iron/Brass (KCT7D663013C5)
- KINGSTON BRASS VTAP543022R 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic (VTAP543022R)
- KINGSTON BRASS VCT7D723130 72" Cast Iron Double Slipper, 72.06" L, 30.88" W, White, Cast iron (VCT7D723130)
- KINGSTON BRASS VTAP603022L 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022L)
- KINGSTON BRASS VBT7D7231NC8 72" Double Slipper Clawfoot, 72.06" L, 30.88" W, Black/White/Brushed Nickel, Cast iron (VBT7D7231NC8)
- Kingston Brass Bath Tubs